SKU:
KEN5922296K
MPN:
5922296K
£70.99
Ex VAT
£85.19
Inc VAT
3 Variations Available
Product Details
Product Specification
These bolt cutters are made from drop forged hardened chrome vanadium steel and have hardened carbon steel jaws. They are ideal for cutting both flat and round section steels. The cutters have tubular steel handles with a cushion grip for maximum operator comfort.
Features and Benefits
• Drop forged hardened chrome vanadium steel
• Hardened carbon steel jaws
• Centre cut type
• Tubular steel handles with a cushion grip for maximum operator comfort
Typical Applications
• Ideal for cutting both flat and round section steels
Standards
• Conforms to DIN 2076
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Centre Cut |
Cutting Capacity | 8mm (5/16") @ 1200N/mm2 (80 tons/in2) 9mm (11/32") @ 735N/mm2 (45 tons/in2) |
ECLASS Code | 21040302 |
Grip Material | Plastic |
Handle Material | Steel |
Insulated | No |
Jaw Material | Drop Forged Hardened Carbon Steel |
MFR Part No. | S097-1620/5RZN-7 |
Non Sparking | No |
Overall Length | 600mm |
Standards Met | DIN 2076 |
Type | High Tensile Bolt Cutter |
UNSPSC Code | 27111512 |
VDE | No |