£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Used for cutting a range of materials from concrete reinforcing rod to single strand low tensile wire. Available in a range of head styles for a wide range of applications. Drop forged steel handles and jaws, heat treated for greater hardness. The heads are available in a range of cutting types. Centre cut for general purpose. Clipper cut for close cropping, end cut and angle cut for close cutting in confined spaces. (*with cam adjustment).
Attribute | Value |
---|---|
Brand | Irwin |
Cut Type | Centre Cut |
Cutting Capacity | 1.5 (Hard Steel Wire) 4 (Soft Steel) |
EAN | 0734442087489 |
ECLASS Code | 21040302 |
Grip Material | Drop Forged Steel |
Handle Material | Steel |
Insulated | No |
Jaw Material | Drop Forged Steel |
Non Sparking | No |
Overall Length | 460mm |
Type | High Tensile Bolt Cutter |
UNSPSC Code | 27111512 |
VDE | No |