£207.00
Ex VAT
£248.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Centre Cut Jaws
To efficiently cut high tensile materials by directing the force being applied into a small area. For use on non-ferrous rods and bars, mild steel bolts etc.
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Centre Cut |
Cutting Capacity | 13mm (1/2")@735N/mm2 (45tons/in2), 10mm (3/8")@1200N/m2 (80ton/in2), 9mm (11/32")@1570N/m2 (100ton/in2) |
EAN | 5036140347526 |
ECLASS Code | 21040302 |
For Use With | 900mm (36") High Tensile Cutters |
Insulated | No |
Jaw Material | Drop Forged Hardened Carbon Steel |
Non Sparking | No |
Overall Length | 900mm |
Type | Replacement Bolt Cutter Jaws |
UNSPSC Code | 27111512 |
VDE | No |