SKU:
KEN5923520K
MPN:
5923520K
£7.79
Ex VAT
£9.35
Inc VAT
6 Variations Available
Product Details
Product Specification
These low tensile bolt cutters are designed for delivering a centre cut. Manufactured from drop forged hardened carbon steel, the product is suitable for round and flat sections. Boasting adjustable arms, cushion grips and tubular handles for maximum strength combined with low weight. Available in an array of sizes.
Features and Benefits
• Manufactured from drop forged carbon steel which is robust and makes the product suited for round and flat sections
• Adjustable arms allow you to get the correct leverage needed for cutting bolts
• Tubular steel handles provide maximum strength whilst being lightweight
• Cushion grips provide user comfort, control and added grip
• Available in various sizes to suit your needs
Typical Applications
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Centre Cut |
Cutting Capacity | 15HRC = 5mm & 40HRC = 4mm |
EAN | 5036140248076 |
ECLASS Code | 21040302 |
Grip Material | Plastic |
Handle Material | Steel |
Insulated | No |
Jaw Material | Drop Forged Hardened Carbon Steel |
Non Sparking | No |
Overall Length | 304mm |
Type | Low Tensile Bolt Cutter |
UNSPSC Code | 27111512 |
VDE | No |