£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Clipper and Centre cut bolt cutters. 40HRC.
Available in 3 sizes:
12"(330mm) clipper, dia 5mm.
18"(460mm) centre, dia 7mm.
24"(620mm) centre , dia 8mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Clipper Cut |
Cutting Capacity | 5mm (3/16") @ 1200N/mm2 (80 tons/in2) 6mm (1/4") @ 735N/mm2 (45 tons/in2) |
ECLASS Code | 21040302 |
Grip Material | Plastic |
Handle Material | Steel |
Jaw Material | Drop Forged Hardened Carbon Steel |
Overall Length | 330mm |
Type | High Tensile Bolt Cutter |
UNSPSC Code | 27111512 |