£19.09
Ex VAT
£22.91
Inc VAT
Product Details
Product Specification
Manufactured from high quality steel tube and zinc plated for corrosion resistance, this double ended box spanner set possesses 7 metric sized box spanners. Each spanner is supplied with a tommy bar.
Features and Benefits
• Tubes are manufactured from steel for optimum durability
• Each piece is zinc plated for bolstered resistance to corrosion
• Supplied with tommy bars
• 7 piece set ensures you have the correct sized box spanner to hand for varied applications
Contents
• 6 x 7mm
• 8 x 9mm
• 10 x 11mm
• 12 x 13mm
• 14 x 15mm
• 16 x 17mm
• 18 x 19mm
Typical Applications
• Engineering
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140017238 |
Finish/Coating | Zinc-Plated |
Insulated | No |
Material | Steel |
Size | 12mm x 13mm 14mm x 15mm 16mm x 17mm 18mm x 19mm 6mm x 7mm 8mm x 9mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner Set |