noscriptMarshalltown Steel, Trowel, 215mm x 80mm M89 | Cromwell Tools

Marshalltown

Steel, Trowel, 215mm x 80mm

SKU:

MTN5125489M

MPN:

M89

£20.49

Ex VAT

£24.59

Inc VAT

IN STOCK (2)

    Product Details

    Used to remove old mortar before repointing. Strong aluminum handle is contoured to fit the hand and squared off at the end. Hardened nail, adjustable to the proper depth, can be securely tightened by slipping the nail in the eye of a spade bolt and twisting.
    Large 45mm wheels.


    Product Specification
    Attribute
    Value

    Brand

    Marshalltown

    EAN

    0110890000018

    Material

    Steel

    MFR Part No.

    M89

    Type

    Joint Raker

    UNSPSC Code

    27112200