noscriptMarshalltown Rubbing Brick, 152mm x 76mm M840 | Cromwell Tools

Marshalltown

Rubbing Brick, 152mm x 76mm

SKU:

MTN5125340T

MPN:

M840

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (50+)

    Product Details

    Boasting a wide grip plastic handle securely fastened to a P20 grit fluted abrasive stone, this rubbing brick is ideal for dressing down and removing marks from concrete or for cleaning bricks.


    Features and Benefits
    • Wide grip plastic handle is designed for user comfort and control when using
    • Fluted surface allows you to get into the grooves of the brick
    • Simple and effective way of removing marks or uneven patches from brickwork


    Typical Applications
    • Construction
    • Bricklaying


    Product Specification
    Attribute
    Value

    Brand

    Marshalltown

    EAN

    0035965064408

    MFR Part No.

    M/T840

    Number of Pieces

    1

    Type

    Rubbing Brick

    UNSPSC Code

    27112200