£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Heavy duty tongs designed and built for strength and durability. Can be quickly adjusted to carry from six to ten bricks. Manufactured from heavy-duty steel.
90° handle opening.
Capacity: 406 - 875mm (8 to 10 bricks).
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965065108 |
Material | Steel |
MFR Part No. | M88 |
Type | Brick Tongs |
UNSPSC Code | 27112200 |