noscriptMarshalltown Steel, Brickline, 76m M632 | Cromwell Tools

Marshalltown

Steel, Brickline, 76m

SKU:

MTN5125042T

MPN:

M632

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (50+)

    Product Details

    This range of Mason's line is designed for staking out sites before concreting, landscaping or laying bricks and blocks. Available in a variety of high-visbility colours, each product is manufactured from braided nylon twine for durability and provides an ample amount of twine for multiple applications.


    Features and Benefits
    • Braided structure of the nylon brickline makes for a highly durable product
    • The line will not unravel if struck by a trowel for additional hardiness
    • The nylon construction means that the product is not affected by mortar, oil or mildew
    • It will not absorb water so therefore stays taut even over time
    • Heat set after winding to stabilise the structure


    Typical Applications
    • Construction
    • Bricklaying
    • Masonry


    Product Specification
    Attribute
    Value

    Brand

    Marshalltown

    EAN

    0035965065825

    Length

    76m

    Material

    Steel

    MFR Part No.

    M632

    Type

    Brickline

    UNSPSC Code

    27112200