£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Suitable for applying wood treatments and preservatives. Block style brush for greater paint holding capacity.
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Bristle Shape | Block |
Brush Length | 60mm |
Brush Thickness | 40mm |
Brush Type | Angle Brush |
Brush Width | 4in. |
EAN | 5000253008094 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
MFR Part No. | 809 |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |