£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
DB125G/H1
Ideal for hard to reach painting work.
Diameter: 1,1/2".
Handle: 350mm (14").
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Shape | Round |
Brush Type | Angle Brush |
Brush Width | 1.5in. |
ECLASS Code | 21041102 |
MFR Part No. | DB125G/H1 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |