£2.04
Ex VAT
£2.45
Inc VAT
Product Details
Product Specification
Plastic handle. Ideal for cleaning out sawdust, swarf etc.
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Size Number | No.8 |
Brush Type | Sash Brush |
EAN | 5036140150072 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |