noscriptKennedyPro White Polyethylene Bucket 5123000K | Cromwell Tools

KennedyPro

White Polyethylene Bucket

SKU:

KEN5123000K

MPN:

5123000K

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (14)

    Product Details

    Manufactured from durable and crack resistant polyethylene, this product is practically unbreakable. The lightweight design allows the product to be transported to your desired work are for mixing plaster. With anti-corrosive properties, the product is guaranteed not to rot, rust, crack or distort. With a 13'' (340mm) depth.


    Features and Benefits
    • Constructed from polyethylene, a material that is virtually unbreakable, therefore giving the product a long lasting life
    • Guaranteed to be impervious to rot, rusting, cracking or distortion
    • Lightweight design despite its strength which allows it to be easily transported


    Typical Applications
    • Ideal for mixing plaster in whilst on site as well as in domestic settings


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    White

    Brand

    KennedyPro

    Capacity

    165L

    EAN

    5036140296619

    ECLASS Code

    20050190

    Material

    Polyethylene

    Type

    Plasterers Bath

    UNSPSC Code

    47121804