£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
A great addition to your cleaning toolkit, this rectangular bucket is a convenient shape and size for mopping, window cleaning, and general-purpose cleaning.
Strong, but lightweight, the durable handle makes it easy to transport, while the smooth surfaces are easy to clean and sanitise.
Features and Benefits
• Robust open-top rectangular bucket ideal for a range of cleaning tools
• Suited to squeegees with a deep rectangular shaped design
• Easy to transport and store
Typical Applications
• Window washing
• General cleaning
• Outdoor
• Indoor use
• Domestic
• Industrial
Notes
• Dimensions: 370mm x 170mm x 240mm
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140078321 |
ECLASS Code | 20050190 |
Material | Plastic |
Overall Length | 170mm |
UNSPSC Code | 47121804 |