£74.99
Ex VAT
£89.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The centre locator provides a quick and efficient means of establishing the required position and can be used by an unskilled operator. Indicates the relationship between the centre line of any machine spindle and a datum face to within .0005" by the 'run-off' method and to within .0002" by using the light 'line' method. Although ideal for use on mills the locator can also be used on drills, lathes or any other rotating machinery employing a chuck.
Features and Benefits
• Delivers with accuracy
• Available as a metric or imperial set to suit your preferences
• Saves you time when locating the centre of a desired matrial
Typical Applications
• Engineering
• Construction
Attribute | Value |
---|---|
Body Diameter | 12mm |
Brand | Huffam |
Contact Diameter | 5mm |
ECLASS Code | 23049190 |
Overall Length | 100mm |
Shank Diameter | 10mm |
Stem Type | Ball-ended |
Tool Type | Centre Location Set |
UNSPSC Code | 23153013 |