£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Cylinder Type
For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110823 |
ECLASS Code | 23049190 |
Overall Length | 76mm |
Shank Diameter | 0.2in. |
Stem Type | Cone shaped |
Tool Type | Combination Edge & Centre Finder |
UNSPSC Code | 23153013 |