£15.79
Ex VAT
£18.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Much time and trouble is taken in locating holes, or in other machine operations, which must be carried out accurately, relative to a given datum. In most cases an accuracy of the order of .001" is sufficient and a jig borer is not available. The centre locator provides a quick and efficient means of establishing the required position and can be used by an unskilled operator. Indicates the relation between the centre line of any machine spindle and a datum face to within .0005" by the 'run-off' method and to within .0002" by using the light 'line' method. Although ideal for use on mills, the locator can also be used on drills, lathes or any other rotating machinery employing a chuck.
Features and Benefits
• Can be purchased with various stem types to match with your exact requirement
• Available in a range of sizes and specifications to suit your needs
• Versatile tooling can be used on any rotating machinery that makes use of a chuck
Typical Applications
• Milling
• Drilling
• Engineering
Attribute | Value |
---|---|
Body Diameter | 12mm |
Brand | Huffam |
ECLASS Code | 23049190 |
Overall Length | 90mm |
Shank Diameter | 10mm |
Stem Type | Universal |
Tool Type | Centre Finder Extension |
UNSPSC Code | 23153013 |