Ridgid

125mm, Straight, Chain Wrench, 580mm

SKU:

RIG5643132Y

MPN:

31325

£217.00

Ex VAT

£260.40

Inc VAT

OUT OF STOCK

    Product Details

    One piece forged alloy steel handle with heavy duty replaceable alloy steel jaw.
    Suitable for gripping round and irregular shaped items, tubes and piping.


    Product Specification
    Attribute
    Value

    Brand

    Ridgid

    EAN

    0095691313256

    ECLASS Code

    21040190

    Handle Colour

    Red

    Handle Material

    Alloy Steel

    Handle Type

    Straight

    Jaw Material

    Steel

    Jaw Type

    Chain

    Maximum Jaw Capacity

    125mm

    MFR Part No.

    31325

    Number of Pieces

    1

    Overall Length

    580mm

    Type

    Chain Wrench

    UNSPSC Code

    27111708