£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
This chalk line kit includes a chalk line reel, a chalk refill and a fine tip black marker for multi-purpose use. With a large 45g chalk capacity, ABS plastic case with a rubber outer lining and a sliding door for refining, the product is a great all rounder. It also boasts a metal crank that folds into the case, a stainless steel end hook and a patented chalk view window to see exactly how much chalk you have left. Completed by the 3.5 to 1 gear ratio that allows the reel to rewind 3 times faster and the unique design that allows the product to be used vertically as a plumb bob.
Features and Benefits
• 3.5 to 1 gear ratio that rewinds 3 x faster for speed when out on a job
• Can be used vertically as a plumb bob as the weight and style combination provides leverage as a "Plumb Bob" utility
• High impact ABS case offers resilience
• Large 45g chalk capacity reduces refilling times and keeps you working for longer periods of time
• Metal crank folds into the case for ease of storage and protection
• Patented chalk view window allows you to see exactly how much chalk you have left for full visibility
• Moulded case also boasts a further rubber protective layer for strength and better grip
• Sliding door ensures quick and easy refilling
• Stainless steel end hook ensures accuracy and is also corrosion resistant
Contents
• Chalk reel
• 4oz bottle of blue chalk
• Fine tip marker
Typical Applications
• Plumbing
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Stanley |
Case Material | Rubber over ABS |
Chalk Capacity | 45oz. |
Chalk Colour | Blue |
EAN | 3253560476816 |
ECLASS Code | 21170690 |
Gear Ratio | 3.5 to 1 |
Hook Material | Stainless Steel |
Includes | Chalk Line Reel Chalk Refill Fine Tip Black Marker |
Line Length | 30m |
MFR Part No. | 0-47-681 |
Protection Features | Rustproof |
Recommended Environment | Indoor/Outdoor |
Type | Chalk Line Kit |
UNSPSC Code | 27112304 |