£2.79
Ex VAT
£3.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Suitable for all chalk lines, these chalk refills are manufactured from food grade calcium carbonate. Each product supplies good colour fastness and weather resistance. Supplied in twist and pour bottles, the product is available in three colours: Blue for general use externally and internally, Red for exterior masonry work indelible in use and White for interior work such as carpet fitting.
Features and Benefits
• Available to buy in three colours to suit your needs - Blue is most widely used for all round interior and exterior use, Red is designed for external masonry work and White is designed for interior work such as carpet fitting
• All products are water resistant fo longevity
• Supplied in twist and pour bottles for ease of application
• Good all around resistance to all weather conditions for use inside and out
• Chalk powder is specifically designed for superior adhesion and high visibility
Typical Applications
• Construction
• Carpet Fitting
• Carpentry
Attribute | Value |
---|---|
Brand | Stanley |
Case Material | N/A |
Chalk Bottle Size | 4g |
Chalk Capacity | N/Aoz. |
Chalk Colour | Red |
EAN | 3253561474040 |
ECLASS Code | 21170690 |
Gear Ratio | N/A |
Hook Material | N/A |
Includes | N/A |
Line Length | N/Am |
Protection Features | High-visibility |
Recommended Environment | Outdoor |
Type | Chalk Refill |
UNSPSC Code | 27112304 |