noscriptKennedy 14mm x 160mm Spark Resistant Flat Cold Chisel Be-Cu 5751860K | Cromwell Tools

Kennedy

14mm x 160mm Spark Resistant Flat Cold Chisel Be-Cu

SKU:

KEN5751860K

MPN:

5751860K

£22.79

Ex VAT

£27.35

Inc VAT

IN STOCK (15)

    Product Details

    Flat Cold Chisels
    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Width

    14mm

    Brand

    Kennedy

    EAN

    5036140298804

    ECLASS Code

    21040605

    End Type

    Flat

    Handle Material

    Steel

    Overall Length

    160mm

    Product Type

    Cold Chisel

    Special Features

    Non-sparking

    UNSPSC Code

    27111901