£78.99
Ex VAT
£94.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Spark Resistant Chisel
Hexagon shaft
Aluminium Bronze
Attribute | Value |
---|---|
Blade Material | Aluminium Bronze |
Blade Width | 19mm |
Brand | Kennedy |
EAN | 5036140406339 |
ECLASS Code | 21040605 |
Overall Length | 350mm |
Product Type | Cold Chisel |
Special Features | Non-sparking |
Standards Met | DIN7254 |
UNSPSC Code | 27111901 |