noscriptKennedy 3/4" Octagonal Plastic Protector Sleeve 5059060K | Cromwell Tools

Kennedy

3/4" Octagonal Plastic Protector Sleeve

SKU:

KEN5059060K

MPN:

5059060K

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (50+)

    Product Details

    These hexagonal plastic protector sleeves are a simple yet effective way of protecting users from injury when using a cold chisel and hammer. The contoured, high impact resistant plastic grips redirect the force of miss-hits safely away from your hands, thus preventing injury. Suitable for use with octagonal cold chisels, the product can be purchased to fit different sized cold chisels (chisels sold separately).


    Features and Benefits
    • Grips redirects the force of miss-hits safely away from your hands preventing injury
    • Suitable for use with octagonal cold chisels
    • Sleeve is manufactured from high impact plastic for durability
    • Available in various sizes to sit different blade widths


    Typical Applications
    • Construction
    • Joinery
    • Carpentry


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Width

    18mm

    Brand

    Kennedy

    EAN

    5036140110274

    ECLASS Code

    21040605

    Handle Material

    Steel

    Overall Length

    120mm

    Product Type

    Protector Sleeve

    Shank Shape

    Octagonal

    UNSPSC Code

    27111901