noscriptKennedy Bevel Edge Wood Chisel, Chrome Vanadium Alloy, 19mm x 200mm 5972400K | Cromwell Tools

Kennedy

Bevel Edge Wood Chisel, Chrome Vanadium Alloy, 19mm x 200mm

SKU:

KEN5972400K

MPN:

5972400K

£9.69

Ex VAT

£11.63

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for professional use, these Classic pattern wood chisels are suited for carpenters, craftsmen and joiners. Comprised of CAB (Cellulose Acetate Butyrate) handles that are hammer-blow resistant and chrome vanadium alloy steel blades that are hardened, tempered, ground and polished. Available in a range of sizes to suit your needs.


    Features and Benefits
    • Available in a variety of sizes to suit your requirements
    • Handles are specifically designed to be resistant to hammer blows, making them suited for use carpentry
    • Blades are manufactured from chrome vanadium alloy steel for resilience
    • Hardened, tempered and ground blades are made for longevity


    Typical Applications
    • Construction
    • Joinery
    • Woodworking


    Product Specification
    Attribute
    Value

    Blade Material

    Chrome Vanadium Alloy

    Blade Width

    19mm

    Brand

    Kennedy

    EAN

    5036140302167

    ECLASS Code

    21040605

    End Type

    Bevel

    Handle Material

    Steel

    Number of Pieces

    1

    Overall Length

    200mm

    Product Type

    Wood Chisel

    Special Features

    Impact-Resistant

    UNSPSC Code

    27111901