SKU:
MAR5973121M
MPN:
TM373S6
£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
M373 Irwin Marples
Hardened and tempered one-piece steel blade, used for chamfering, dovetailing and making clean cuts in tight corners. With 'split-proof' handles which are designed to absorb hammer blows and hard demanding woodwork.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 10 13 19 25 32 6mm |
Brand | Irwin |
EAN | 0734442198987 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Cellulose Acetate Butyrate |
MFR Part No. | TM373/S6 |
Number of Pieces | 6 |
Overall Length | 108 125 90mm |
Product Type | Wood Chisel Set |
Special Features | Splitproof |
UNSPSC Code | 27111901 |