SKU:
MAR5973203P
MPN:
TM444S6
£64.49
Ex VAT
£77.39
Inc VAT
3 Variations Available
Product Details
Product Specification
TM444
Hardened and tempered one piece steel blade, used for chamfering, dovetailing and making clean cuts in tight corners. With 'Blue Chip' handle which has a rounded square cross section, to fit comfortably in the hand and give better control. Available in sets of 4, 5 and 6 pieces.
IMAGE IS FOR ILLUSTRATION PURPOSE ONLY
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 10 13 19 25 32 6mm |
Brand | Irwin |
EAN | 0734442197652 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Plastic |
MFR Part No. | TM444S6 |
Number of Pieces | 6 |
Overall Length | 300mm |
Product Type | Wood Chisel Set |
UNSPSC Code | 27111901 |