Irwin

Bevel Edge Wood Chisel, Steel, 13mm x 108mm

SKU:

MAR5973113D

MPN:

TM37312

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (2)

    Product Details

    Hardened and tempered one piece steel blade, used for chamfering, dovetailing and making clean cuts in tight corners.
    With 'splitproof' handles which are designed to absorb hammer blows and hard demanding woodwork.


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Width

    13mm

    Brand

    Irwin

    EAN

    0734442198123

    ECLASS Code

    21040605

    End Type

    Bevel

    Handle Material

    Cellulose Acetate Butyrate

    MFR Part No.

    TM37312

    Overall Length

    108mm

    Product Type

    Wood Chisel

    Special Features

    Splitproof

    UNSPSC Code

    27111901