£11.49
Ex VAT
£13.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
This range of blue-chip bevel edged chisels possess a tempered one piece steel blade, used for chamfering, dovetailing and making clean cuts in tight corners. The 'Blue Chip' handle has a rounded square cross section, to fit comfortably in the hand and give better control. Available in an array of sizes to suit your needs.
Features and Benefits
• Blades are manufactured from extremely high quality steel for improved
sharpness and edge retention even with extensive use
• The blade is hardened and tempered for maximum resilience even over time
• Contoured handle improves user comfort, grip and control
• Robust and durable handle allows the product to be struck with a hammer or mallet for effective chiseling
• Available in a range of sizes to suit your needs
Typical Applications
• Carpentry
• Construction
• DIY
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 3mm |
Brand | Irwin |
EAN | 0734442196440 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Cellulose Acetate Butyrate |
MFR Part No. | TM44418 |
Overall Length | 90mm |
Product Type | Wood Chisel |
Special Features | Impact-Resistant |
UNSPSC Code | 27111901 |