£19.49
Ex VAT
£23.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Hardened and tempered one piece steel blade, used for chamfering, dovetailing and making clean cuts in tight corners.
With 'splitproof' handles which are designed to absorb hammer blows and hard demanding woodwork.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 6mm |
Brand | Irwin |
EAN | 0734442197881 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Cellulose Acetate Butyrate |
MFR Part No. | TM37314 |
Overall Length | 90mm |
Product Type | Wood Chisel |
Special Features | Splitproof |
UNSPSC Code | 27111901 |