£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium, ideal for splitting bricks.
20mm Hexagon shank.
230 x 19 x 75mm
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 75mm |
Brand | Eclipse Blue |
ECLASS Code | 21040605 |
End Type | Chisel |
MFR Part No. | CB730K |
Overall Length | 225mm |
Product Type | Bolster Chisel |
UNSPSC Code | 27111901 |