SKU:
KEN5057150K
MPN:
5057150K
£8.29
Ex VAT
£9.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Used for cutting and chipping cold metals and brickwork, these 3 piece cold chisel sets are manufactured from high-quality octagonal chrome vanadium steel with a ground cutting edge. For use on brickwork, masonry and cold metals.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• 3 piece sets ensure you have suitable options o suit a variety of applications
• Supplied in a plastic wallet for convenience
Typical Applications
• Construction
• Auomotive
Standards
• ASME B107.47M-1998
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy |
EAN | 5036140025509 |
ECLASS Code | 21040605 |
End Type | Chisel |
Handle Material | Steel |
Number of Pieces | 3 |
Overall Length | 150 200 250mm |
Product Type | Cold Chisel |
Shank Shape | Hexagonal |
Standards Met | ASME B107.47M-1998 |
UNSPSC Code | 27111901 |