noscriptFacom Cold Chisel Set, Steel, 19mm/20mm/22mm x 250mm MOD.CG1 | Cromwell Tools

Facom

Cold Chisel Set, Steel, 19mm/20mm/22mm x 250mm

SKU:

FAC5058010A

MPN:

MOD.CG1

£157.00

Ex VAT

£188.40

Inc VAT

IN STOCK (1)

    Product Details

    • Comprising:



    • 249.G 12 - 14 - 16 mm: 3 sheathed drift punches.

    • 263G. 19 - 20 - 22: 3 sheathed chisels.

    • 265.G 18: 1 sheathed cape chisel.

    • Heat-formed tray PL.611.
      Weight: 3.000 kg.


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Width

    19 20 22mm

    Brand

    Facom

    EAN

    3148517291683

    ECLASS Code

    21040605

    MFR Part No.

    MOD.CG1

    Overall Length

    250mm

    Product Type

    Cold Chisel

    UNSPSC Code

    27111901