£7.29
Ex VAT
£8.75
Inc VAT
8 Variations Available
Product Details
Product Specification
These carbon steel hand chisels come in a variety of sizes to meet any requirements. They're ideal for general cutting and shaping of both metals and stonework.
Features and Benefits
• Sleek black finish for aesthetic purposes and ease of handling
• Available in a variety of sizes to suit personal needs
Typical Applications
• For general cutting and working on metals
• For cutting, shaping and facing stonework
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 18mm |
Brand | Eclipse Blue |
ECLASS Code | 21040605 |
Handle Material | Steel |
MFR Part No. | CB116M/07 |
Overall Length | 450mm |
Product Type | Cold Chisel |
UNSPSC Code | 27111901 |