£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Soft touch bevel edge chisel set that features a range of tough, dependable chisels will tackle the most intricate or demanding job effortlessly. High quality chisels developed with a hardened and tempered blade for added strength and durability making it slow to blunt or rust. All sharpened ready for use.
Features and Benefits
• Large metal striking cap prolongs life and prevents handle mushrooming and withstands hammer impacts
• Strike cap prolongs life and prevents handle mushrooming
• Durable ProTouch grip handle for comfort in tough worksite conditions
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 12 19 25mm |
Brand | Irwin |
EAN | 5706915034264 |
ECLASS Code | 21040605 |
Handle Material | Cellulose Acetate Butyrate |
MFR Part No. | MS500 |
Number of Pieces | 3 |
Product Type | Wood Chisel Set |
UNSPSC Code | 27111901 |