noscriptKennedy Spark Resistant Cylindrical Drift 3mm x 110mm Al-Br 5759700K | Cromwell Tools

Kennedy

Spark Resistant Cylindrical Drift 3mm x 110mm Al-Br

SKU:

KEN5759700K

MPN:

5759700K

£18.99

Ex VAT

£22.79

Inc VAT

IN STOCK (19)

    Product Details

    Spark Resistant Cylindrical Drift
    Aluminium Bronze


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Blade Material

    Aluminium Bronze

    Blade Width

    3mm

    Brand

    Kennedy

    EAN

    5036140412118

    ECLASS Code

    21040605

    Handle Material

    Steel

    Overall Length

    110mm

    Product Type

    Cold Chisel

    Special Features

    Non-sparking

    Standards Met

    DIN6450

    UNSPSC Code

    27111901