£43.79
Ex VAT
£52.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Spark Resistant Cylindrical Drift
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Blade Material | Aluminium Bronze |
Blade Width | 4mm |
Brand | Kennedy |
EAN | 5036140412125 |
ECLASS Code | 21040605 |
Handle Material | Steel |
Overall Length | 110mm |
Product Type | Cold Chisel |
Special Features | Non-sparking |
Standards Met | DIN6450 |
UNSPSC Code | 27111901 |