£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Ergonomic handle design. Incorporating 'soft feel' urethane handles for comfort, with steel striking cap for hammer blow protection. Fully ground and finished steel blade. Friction welded bolster for strength and durability. Shatterproof polymer body resists most solvents. Made from high quality ball bearing grade steel. Fully ground and finished for ultimate sharpness.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 50mm |
Brand | Stanley |
EAN | 3253560162672 |
ECLASS Code | 21040605 |
Handle Material | Plastic |
Overall Length | 165mm |
Product Type | Wood Chisel Set |
UNSPSC Code | 27111901 |