£199.00
Ex VAT
£238.80
Inc VAT
3 Variations Available
Product Details
Product Specification
With a frame proof load of up to 6800kg. Recommended for metal-working and fabrication. Manufactured from drop forged hardened and tempered steel, for strength and rigidity. Fitted with fused handles which will bend before the frame is over-stressed.
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0734442032403 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
MFR Part No. | T12112 |
Opening Capacity | 300mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |