Eclipse Blue

12in./300mm Quick Clamp, Aluminium Jaw, 180kg Clamping Force, Pistol Grip Handle

SKU:

ECL5393448L

MPN:

ELC80-12

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (7)

    Product Details

    Lightweight Aluminium frames and carbon steel bar are strong and durable and the clamps are capable of achieving up to 180kg of sustainable holding force and are ideal for gluing, postioning and fastening in wood working applications. They feature a rapid clamping action with a quick release button that instantly releases the clamp. The removable pads stay fixed to the clamp giving an even distribution of clamping force across the workpiece protecting it from marking damage.


    Product Specification
    Attribute
    Value

    Bar Material

    Carbon Steel

    Brand

    Eclipse Blue

    Clamp Features

    Smooth & Easy Ratchet of Lever

    Clamping Force

    180kg

    EAN

    5012095613640

    ECLASS Code

    21020501

    Handle Material

    Aluminium

    Handle Type

    Pistol Grip

    Jaw Material

    Aluminium

    Jaw Pad Material

    TPR Plastic Moulding

    MFR Part No.

    ELC80-12

    Opening Capacity

    300mm

    Overall Length

    435mm

    Throat Depth

    80mm

    Type

    Quick Clamp

    UNSPSC Code

    27112100