noscriptKennedy 1in./25mm Locking Clamp, Steel Jaw, Ergonomic Handle 050300A10310 | Cromwell Tools

Kennedy

1in./25mm Locking Clamp, Steel Jaw, Ergonomic Handle

SKU:

KEN5588720K

MPN:

050300A10310

£33.79

Ex VAT

£40.55

Inc VAT

IN STOCK (50+)

    Product Details

    FAdjustment by means of a spindle allows for added clamping pressure and more secure clamping in metal fabrication work. Spindle adjustment: Enables clamping for precise work. Swivel pad & Pivot foot: Allow extra firm clamping, even on tapered surfaces. Copper plated spindle and clamping points ensure weld splatter will not adhere.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118959

    ECLASS Code

    21020501

    Handle Type

    Ergonomic

    Jaw Material

    Steel

    MFR Part No.

    334-025

    Opening Capacity

    25mm

    Overall Length

    300mm

    Throat Depth

    90mm

    Type

    Locking Clamp

    UNSPSC Code

    27112100