£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Deep and wide jaw throat for maximum clamping capacity and versatility. Full length trigger for easy release of holding force. Pivoting and grooved pads can align with awkward objects to hold for secure grip on flat angles, rounds and corners. Ratchet-free clamping, allows for precision clamping ability without stepping or jumping over ratchet teeth. Sprung handles which automatically opens the clamp on release. Soft grip handle designed for comfort while applying a high load.
Specification:
STHT0-83199
Throat depth: 55mm.
Clamping Capacity: 50mm.
STHT0-83200
Throat depth: 85mm.
Clamping capacity: 100mm.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560831998 |
ECLASS Code | 21020501 |
Handle Material | Nylon |
Handle Type | Spring Clamp |
Jaw Pad Movement | Pivot |
MFR Part No. | STHT0-83199 |
Opening Capacity | 50mm |
Throat Depth | 55mm |
Type | Spring Clamp |
UNSPSC Code | 27112100 |