SKU:
STN5859074H
MPN:
FMHT0-83236
£23.49
Ex VAT
£28.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Heavy-Duty, Resin Construction with soft rubber coated jaw pads that won't mark or damage your work surface. It also features a cold rolled and heat-treated steel bar and trigger, reversible jaw with push button free release allows fast conversion to a spreading tool and a handy grip for high clamp.
Attribute | Value |
---|---|
Bar Material | Steel |
Brand | Stanley |
Clamp Features | Quick-Change Clamp to Spreader |
Clamping Force | 135kg |
EAN | 3253560832360 |
ECLASS Code | 21020501 |
Handle Type | Pistol Grip |
Jaw Pad Material | Rubber |
Jaw Pad Movement | Reversible |
MFR Part No. | FMHT0-83236 |
Opening Capacity | 600mm |
Overall Length | 645mm |
Spreader Range | 175 to 780mm |
Throat Depth | 78mm |
Type | Quick Clamp |
UNSPSC Code | 27112100 |