SKU:
ECL5393622H
MPN:
EOHBC36-HD
£29.49
Ex VAT
£35.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Lightweight Aluminium frames and carbon steel bar are strong and durable and the clamps are capable of achieving up to 180kg of sustainable holding force and are ideal for gluing, postioning and fastening in wood working applications. They feature a rapid clamping action with a quick release button that instantly releases the clamp. The removable pads stay fixed to the clamp giving an even distribution of clamping force across the workpiece protecting it from marking damage.
Attribute | Value |
---|---|
Bar Material | Carbon Steel |
Brand | Eclipse Blue |
Clamp Features | Smooth & Easy Pull of Handle |
Clamping Force | 300kg |
EAN | 5012095613619 |
ECLASS Code | 21020501 |
Handle Material | Aluminium |
Handle Type | Pistol Grip |
Jaw Material | Aluminium |
Jaw Pad Material | Plastic Moulding |
MFR Part No. | EOHBC36-HD |
Opening Capacity | 915mm |
Overall Length | 1050mm |
Spreader Range | 168 to 1117mm |
Throat Depth | 85mm |
Type | Quick Clamp |
UNSPSC Code | 27112100 |