£58.99
Ex VAT
£70.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed to resist distortion and twisting even when clamping under intense pressures, this range of heavy-duty T-bar clamps is highly resilient. With a fixed head that can be bench mounted, the products possess cast iron heads and slides, bars manufactured from bright drawn steel and the main screw and handles are constructed from high grade steel. The tail slides are secured by a solid steel pin. Also available are lengthening bars, which increase the bar length.
Features and Benefits
• Head and slide are unbreakable, making for an extremely robust and hard-wearing product
• Flat bottomed slides and heads ensure that the clamp can stand without needing any support for easy working
• Available in a range of sizes and specifications to suit your needs
• Solid steel pin secures the slide for guaranteed longevity and hold
Typical Application
• Woodworking
• Engineering
• Construction
Attribute | Value |
---|---|
Bar Material | Steel |
Brand | Irwin |
EAN | 0734442034087 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
MFR Part No. | T1365 |
Opening Capacity | 1070mm |
Throat Depth | 50mm |
Type | Sash Clamp |
UNSPSC Code | 27112100 |