noscriptEclipse Blue 4in./100mm Precision Toolmakers Clamp, Ergonomic Handle 411 | Cromwell Tools

Eclipse Blue

4in./100mm Precision Toolmakers Clamp, Ergonomic Handle

SKU:

ECL4200411F

MPN:

411

£25.79

Ex VAT

£30.95

Inc VAT

IN STOCK (3)

    Product Details

    Manufactured from black case-hardened alloy steel, these professional clamps are especially designed to hold engineers taps and to ensure jaws remain in place whilst working.
    Item dimensions L x W x H 10 x 8 x 1.5cm


    Features and benefits
    • Manufactured from black case-hardened alloy steel for durability
    • Especially designed to hold engineers taps for ease of working
    • Keeps jaws in place whilst working


    Typical applications
    • Engineering
    • Toolmaking


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    ECLASS Code

    21020501

    Handle Type

    Ergonomic

    MFR Part No.

    411

    Opening Capacity

    100mm

    Type

    Precision Clamp

    UNSPSC Code

    27112100