£15.49
Ex VAT
£18.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Squeeze to adjust and click to release. Manufactured from high-tech resin for a lightweight and durable clamp, these Quick-Grip® clamps are ideal for use in workshops, more domestic uses as well as gardening and contractor applications.
Features and Benefits
• Ratcheting mechanism is robust and has the ability to deliver varying clamping pressure
• Quick release trigger ensures simple and fast positioning and release of the workpiece when desired
• Available in two sizes to suit your requirements
• Non-marking pads protect the workpiece and prevent damage
• Unique design means the clamp can also hold abnormal or oddly shaped workpieces, making it versatile
Typical Applications
• Workshop
• Woodworking
• Crafting and Modelling
Attribute | Value |
---|---|
Bar Material | High-Tech Resin |
Brand | Irwin |
Clamp Features | Removable Jaw Pads |
EAN | 0038548594002 |
ECLASS Code | 21020501 |
Handle Material | Nylon Resin |
Handle Type | Spring Clamp |
Jaw Material | Nylon Resin |
Jaw Pad Material | TPE |
Jaw Pad Movement | Fixed |
MFR Part No. | T59400ECD |
Opening Capacity | 100mm |
Spreader Range | 75 to 75mm |
Throat Depth | 75mm |
Type | Spring Clamp |
UNSPSC Code | 27112100 |