SKU:
STN5859074E
MPN:
FMHT0-83232
£8.99
Ex VAT
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These trigger clamps have a glass fibre nylon construction with soft rubber-coated jaw pads that won't mark or damage your work surface. They also features a cold-rolled and heat-treated steel bar and trigger, a reversible jaw with screw release to allow tool-free conversion to a spreader and a handy grip for high clamping. Available in two sizes to suit all needs.
Features and Benefits
• Possesses a reinforced, glass fibre nylon body to minimise movement and warping or distortion of the product over time
• Improved ribs and rounded shoulders to increase product resilience and hardiness
• Release trigger is ergonomically designed to allow for a one-handed release of the workpiece
• Soft jaw pads reduce the risk of the clamp marking the workpiece and they can be replaced or removed as needed
• Finished with a steel I-Beam 'backbone' for maximum durability
Typical Applications
• Workshops
• Carpentry
• Construction
Attribute | Value |
---|---|
Bar Material | Steel |
Brand | Stanley |
Clamp Features | Quick-Change Clamp to Spreader |
Clamping Force | 45kg |
EAN | 3253560832322 |
ECLASS Code | 21020501 |
Handle Type | Pistol Grip |
Jaw Pad Material | Rubber |
Jaw Pad Movement | Reversible |
MFR Part No. | FMHT0-83232 |
Opening Capacity | 150mm |
Overall Length | 325mm |
Spreader Range | 130 to 270mm |
Throat Depth | 60mm |
Type | Quick Clamp |
UNSPSC Code | 27112100 |