noscriptKennedy 66in./1670mm Sash Clamp, T-Bar Handle 5393880K | Cromwell Tools

Kennedy

66in./1670mm Sash Clamp, T-Bar Handle

SKU:

KEN5393880K

MPN:

5393880K

£37.49

Ex VAT

£44.99

Inc VAT

IN STOCK (27)

    Product Details

    Comprised of SG ductile cast iron heads and slides, with bars manufactured from bright drawn steel, these sash clamps are ideal for heavy duty industrial use. Available in a range of sizes, the main screw and handles on each clamp are made from high grade steel.


    Features and Benefits
    • T-bar style handle for efficient use
    • Manufactured from high grade steel for overall product longevity and making the product suited for heavy duty applications
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • Carpentry
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Bar Material

    Steel

    Brand

    Kennedy

    EAN

    5036140115743

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Opening Capacity

    1670mm

    Throat Depth

    60mm

    Type

    Sash Clamp

    UNSPSC Code

    27112100