£36.49
Ex VAT
£43.79
Inc VAT
4 Variations Available
Product Details
Product Specification
General-purpose suitable for both wood and metalworking applications. Manufactured from cast SG ductile iron, for strength and rigidity.
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0734442031321 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
MFR Part No. | T1206 |
Opening Capacity | 150mm |
Throat Depth | 79mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |